This item is Discontinued.

Norton Abrasives Toolrm Grinding Wheel, T1, 14in.x1in.x5in. 66253363921

Toolrm Grinding Wheel, T1, 14in.x1in.x5in. (Discontinued)

  • Mfr # 66253363921
  • Zoro # G9320814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253363921
Zoro #
G9320814
UPC #
662533639210
Country of Origin
United States

Dimensions

Thickness
1 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Gray
Specification
32A46-KVBE
Application
Better Choice for Medium to Heavy Stock Removal
Max. RPM
1800
Series
Better
Wheel Type
Toolroom

Description

Aluminum Oxide, Specification 32A46-KVBE, Wheel Type Toolroom, Series Better, Grade Coarse, Bond Type Vitrified, Color Gray, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.