This item is Discontinued.

Brady Wire Sleeve, Use with Ribbon 356244, White 2ZH-375-2-WT-4

Wire Sleeve, Use with Ribbon 356244, White (Discontinued)

  • Mfr # 2ZH-375-2-WT-4
  • Zoro # G9322126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZH-375-2-WT-4
Zoro #
G9322126
UPC #
66282081632
Country of Origin
Unknown

Dimensions

Height
0.63 in
Width
0.5 in
Min. Wire Size
0.188 in
Max. Wire Size
0.32 in

Details

Color
White
Item
Wire Sleeve
Legend
Blank
Material
Brady B-7641 Heat-Shrink Zero-Halogen Polyolefin
Metal Detectable
No
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356244
Standards
BS-6853 (1999) Vehicle Category 1A, EN-45545-2, Requirement 24, Vehicle Category HL3, Zero Halogen
Shrink Ratio
2:1
Temp. Range
-67 Degrees to 221 Degrees F
Labels per Roll
4000
Max. Lines of Print
Varies

Description

Wire Sleeve, Labels per Roll 4000, Shrink Ratio 2:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.