Chemical Resistant Gloves, Polyester/Stainless Steel, 10-3/5 in L, L, 12 PK

  • Mfr # 56-AG588/L

  • Zoro # G9323750


product price:  $157.99
/pk 12, $13.17/ea
Free Shipping & Returns

Key Features

Glove Size
L
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Length
10-3/5 in
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-AG588/L
Zoro #
G9323750
UPC #
616314022883
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10-3/5 in

Details

Item
Chemical Resistant Gloves
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
Base Coating Material
Foam Nitrile

Description

Nitrile Dipped Gloves,Activgrip,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.