Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0313-ND_10X7

  • Mfr # LCU4-0313-ND_10X7

  • Zoro # G9325307


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Header
Danger
Legend
Gasoline
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0313-ND_10X7
Zoro #
G9325307
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Gasoline
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Legend
Gasoline
Sign Header Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Product Type
Gasoline Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products