Hot Surface Sign, 7 in H x 10 in W, Aluminum, Hot Pipes

  • Mfr # LCU4-0328-RA_10X7

  • Zoro # G9327039


product price:  $8.25
/ea

Key Features

Header
Danger
Legend
Hot Pipes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0328-RA_10X7
Zoro #
G9327039
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Pipes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
Material Special Properties
Metal Detectable
Sign Legend
Hot Pipes
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Rigid
Product Type
Reflective Hot Pipes Danger Sign

Description

Reflective Hot Pipes Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Pipes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.