Sq. End Mill, Single End, HSS, 9/16, List Number: E1031
Mfr # 04078HC
Zoro # G9327532
product price:Â $52.55
/eaKey Features
Milling Diameter
9/16"
Number of Flutes
4
Length of Cut
1.375 in
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04078HC
Zoro #
G9327532
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
9/16"
Length of Cut
1.375 in
Shank Dia.
1/2 in
Overall Length
3 3/8 in
Milling Dia.
0.5625 in
Description
Square End Mill, 0.5625 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.