This item is Discontinued.

Florsheim Size 10-1/2 Women's Dress/Casual Low Steel Work Boots, Black FS20

Size 10-1/2 Women's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS20
  • Zoro # G9330246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20
Zoro #
G9330246
UPC #
690774126589
Country of Origin
China

Dimensions

Size
10-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Footwear Style
Dress/Casual Low
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
Ninety Degree Heel
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-05
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Full Sock
Wide Toe Cap
No
Style Number
FS20
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Outsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Conductive
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Toe Type
Steel
Static Dissipative
Yes
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Liner Material
Nylon
Metatarsal Guard
No
Shank Material
Steel
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.65
Insulated
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Chemical Resisting Sole
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS20, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.