This item is Discontinued.

Florsheim Size 10 Women's Dress/Casual Low Steel Work Boots, Black FS20

Size 10 Women's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS20
  • Zoro # G9330255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20
Zoro #
G9330255
UPC #
690774126428
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Women's
Upper Boot Material
All Leather
Item
Work Boots
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Style Number
FS20
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
0.48
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Waterproof
No
Static Dissipative
Yes
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Textured
Predominant Footwear Color
Black
Insulated
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.69
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Insole System
Full Sock
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Type
Steel
Conductive
No
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.65
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Wide Toe Cap
No
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Resists
Impact/Compression
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS20, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.