This item is Discontinued.

Florsheim Size 8-1/2 Men's Dress/Casual Low Steel Work Boots, Black FS200

Size 8-1/2 Men's Dress/Casual Low Steel Work Boots, Black (Discontinued)

  • Mfr # FS200
  • Zoro # G9330587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS200
Zoro #
G9330587
UPC #
690774126091
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Upper Material Description
Full Grain Leather
Liner Material
Nylon
Removable Insole
Yes
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Outsole Material
Polyurethane
Midsole Material
EVA
Insulated
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Insole System
Full Sock
CSA Footwear Standard
Not Specified
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Color
Black
Footwear Construction Type
Cemented
Shank Material
Steel
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Completely Non Metallic
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Sole Pattern
Textured
Non Metallic Upper
No
Standards
ASTM F2413-05
Conductive
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Style Number
FS200
Mark II Slip Test Results- Dairy Tile Dry
0.69
Mark II Slip Test Results- Dairy Tile Oily
0.48
Upper Material
Leather
Resists
Impact/Compression

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS200, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.