This item is Discontinued.

Florsheim Size 6-1/2 Men's Dress/Casual Low Steel Work Shoes, Black FS205

Size 6-1/2 Men's Dress/Casual Low Steel Work Shoes, Black (Discontinued)

  • Mfr # FS205
  • Zoro # G9330693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS205
Zoro #
G9330693
UPC #
690774126978
Country of Origin
China

Dimensions

Size
6-1/2
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Shoes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Conductive
No
Insulated
No
Shank Material
Steel
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Style Number
FS205
Waterproof
No
Insole System
Full Sock
Chain Saw Cut Resistant
No
Removable Insole
Yes
Standards
ASTM F2413-05
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.48
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Color
Black
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Midsole Material
EVA
Toe Type
Steel
Footwear Construction Type
Cemented
Completely Non Metallic
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Outsole Material
Polyurethane
Resists
Impact/Compression
Upper Material
Leather

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS205, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.