This item is Discontinued.

Florsheim Size 7-1/2 Men's Dress/Casual Low Steel Work Shoes, Black FS205

Size 7-1/2 Men's Dress/Casual Low Steel Work Shoes, Black (Discontinued)

  • Mfr # FS205
  • Zoro # G9330736
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS205
Zoro #
G9330736
UPC #
690774126992
Country of Origin
China

Dimensions

Size
7-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Shoes
Predominant Footwear Color
Black
Standards
ASTM F2413-05
Insole System
Full Sock
Wide Toe Cap
No
Liner Material
Nylon
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Type
Steel
Non Metallic Upper
No
Style Number
FS205
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.69
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Shank Material
Steel
Waterproof
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Footwear Closure Type
Slip On
Color
Black
Outsole Material
Polyurethane
Insulated
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Oil Resisting Sole
Yes
Conductive
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.48
Upper Material
Leather
Resists
Impact/Compression

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS205, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.