This item is Discontinued.

Florsheim Size 8-1/2 Men's Dress/Casual Low Steel Work Shoes, Black FS205

Size 8-1/2 Men's Dress/Casual Low Steel Work Shoes, Black (Discontinued)

  • Mfr # FS205
  • Zoro # G9330772
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS205
Zoro #
G9330772
UPC #
690774127012
Country of Origin
China

Dimensions

Size
8-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Footwear Style
Dress/Casual Low
Gender
Men's
Upper Boot Material
All Leather
Item
Work Shoes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.65
Non-Marking Sole
No
Non Metallic Upper
No
Metatarsal Guard
No
Ninety Degree Heel
No
Midsole Material
EVA
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.69
Outsole Material
Polyurethane
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Footwear Sole Pattern
Textured
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.48
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
Yes
Waterproof
No
Footwear Closure Type
Slip On
Standards
ASTM F2413-05
Style Number
FS205
Removable Insole
Yes
Color
Black
Liner Material
Nylon
Oil Resisting Sole
Yes
Toe Type
Steel
Chemical Resisting Sole
No
Upper Material
Leather
Resists
Impact/Compression

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number FS205, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.