Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2W, Lace Up, White, PR N4033 SZ: 9.5W

Work Shoes, Men, 9-1/2W, Lace Up, White, PR (Discontinued)

  • Mfr # N4033 SZ: 9.5W
  • Zoro # G9332215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4033 SZ: 9.5W
Zoro #
G9332215
UPC #
617420026734
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in

Details

Color
White
Gender
Men's
Toe Type
Plain
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
Yes
Max. Heat Rating
Not Rated
Liner Material
Leather
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Item
Work Shoes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Sock
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Polyurethane
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Conductive
No
Midsole Material
EVA
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
White
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Slips, Oil
Upper Material
Leather

Description

Work Shoes, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color White, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.