This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Women, 9-1/2W, Lace Up, White, PR N4038 SZ: 9.5W

Work Shoes, Women, 9-1/2W, Lace Up, White, PR (Discontinued)

  • Mfr # N4038 SZ: 9.5W
  • Zoro # G9332477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4038 SZ: 9.5W
Zoro #
G9332477
UPC #
617420027069
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in

Details

Color
White
Gender
Women's
Toe Type
Plain
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Outsole Material
Polyurethane
Item
Work Shoes
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Insole System
Full Sock
Ninety Degree Heel
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11SD
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
White
Non-Marking Sole
Yes
Liner Material
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Slips, Oil
Upper Material
Leather

Description

Work Shoes, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole No, Color White, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.