This item is Discontinued.

Nautilus Safety Footwear Athletic Shoes, Cmpst, Men, 9-1/2, Gray, PR N1321 SZ: 9.5M/W

Athletic Shoes, Cmpst, Men, 9-1/2, Gray, PR (Discontinued)

  • Mfr # N1321 SZ: 9.5M/W
  • Zoro # G9333703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1321 SZ: 9.5M/W
Zoro #
G9333703
UPC #
617420065085
Country of Origin
China

Dimensions

Size
9-1/2
Height
4 in
Footwear Width
W
Heel Height
Less Than 1/2 in

Details

Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Color
Gray
Wide Toe Cap
Yes
Gender
Men's
Predominant Footwear Color
Gray
Liner Material
Polyester
Electrical Hazard Rated
No
Metatarsal Guard
No
Static Dissipative
Yes
Conductive
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Outsole Material
Rubber
Midsole Material
EVA
Item
Athletic Work Shoes
Puncture Resistant Insole
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Insole System
Full Sock
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Ninety Degree Heel
No
Toe Type
Composite
Insulated
No
Waterproof
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Style
Athletic Shoe
Standards
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Leather/Nylon

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Gray, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.