Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Athletic Shoes, Stl, Wm, 9-1/2, Wht/PK, M, PR N1372 SZ: 9.5M

Athletic Shoes, Stl, Wm, 9-1/2, Wht/PK, M, PR (Discontinued)

  • Mfr # N1372 SZ: 9.5M
  • Zoro # G9334227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1372 SZ: 9.5M
Zoro #
G9334227
UPC #
617420074940
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
9-1/2
Height
4 in
Footwear Width
M

Details

Electrical Hazard Rated
No
Outsole Material
Rubber
Predominant Footwear Color
White
Insole System
Full Sock
Non-Marking Sole
Yes
Static Dissipative
Yes
Color
White/Pink
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Standards
F2413-11 I/75 C/75 SD
Item
Athletic Work Shoes
Liner Material
Polyester
Removable Insole
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Conductive
No
Toe Type
Steel
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Completely Non Metallic
No
Gender
Women's
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Metatarsal Guard
No
Oil Resisting Sole
Yes
Footwear Style
Athletic Shoe
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oil, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color White/Pink, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.