Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Athletic Style Shoe, Wmn, 9-1/2M, Wheat, PR N1375 SZ: 9.5M

Athletic Style Shoe, Wmn, 9-1/2M, Wheat, PR (Discontinued)

  • Mfr # N1375 SZ: 9.5M
  • Zoro # G9334324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1375 SZ: 9.5M
Zoro #
G9334324
UPC #
617420041201
Country of Origin
China

Dimensions

Height
4"
Heel Height
Less Than 1/2 in
Size
9-1/2
Footwear Width
M

Details

Item
Athletic Work Shoes
Static Dissipative
Yes
Predominant Footwear Color
Wheat
Max. Heat Rating
Not Rated
Waterproof
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Color
Cream
Wide Toe Cap
Yes
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Completely Non Metallic
No
Midsole Material
EVA
Non-Marking Sole
No
Electrical Hazard Rated
No
Outsole Material
Rubber
Gender
Women's
Metal Chip Resisting Sole
No
Insulated
No
Footwear Style
Athletic Shoe
Toe Type
Steel
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Liner Material
Polyester
Style Number
N1375
Puncture Resistant Insole
No
Conductive
No
Insole System
Full Sock
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Standards
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Leather/Nylon

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Cream, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1375, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.