Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Athletic Style Work Shoes, Aly, 9-1/2, M, PR N1450 SZ: 9.5M

Athletic Style Work Shoes, Aly, 9-1/2, M, PR (Discontinued)

  • Mfr # N1450 SZ: 9.5M
  • Zoro # G9334972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1450 SZ: 9.5M
Zoro #
G9334972
UPC #
617420090698
Country of Origin
China

Dimensions

Footwear Width
M
Heel Height
Less Than 1/2 in
Size
9-1/2
Height
4 in

Details

Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Standards
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Color
Silver/Lime
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Liner Material
Polyester
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Midsole Material
EVA
Wide Toe Cap
Yes
Static Dissipative
No
Predominant Footwear Color
Silver
Footwear Construction Type
Cemented
Outsole Material
Rubber
Shank Material
Steel
Waterproof
No
Insulated
No
Insole System
Full Sock
Metatarsal Guard
No
Gender
Women's
Completely Non Metallic
No
Conductive
No
Non-Marking Sole
No
Toe Type
Alloy
Item
Athletic Work Shoes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Nylon
Resists
Oil, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Silver/Lime, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.