Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Athletic Style Work Shoes, 9-1/2, Gy, M, PR N1452 SZ: 9.5M

Athletic Style Work Shoes, 9-1/2, Gy, M, PR (Discontinued)

  • Mfr # N1452 SZ: 9.5M
  • Zoro # G9335121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1452 SZ: 9.5M
Zoro #
G9335121
UPC #
016134488966
Country of Origin
China

Dimensions

Height
4 in
Heel Height
Less Than 1/2 in
Size
9-1/2
Footwear Width
M

Details

Conductive
No
Gender
Women's
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Ninety Degree Heel
No
Waterproof
No
Color
Gray/Lavender
Outsole Material
Rubber
Metatarsal Guard
No
Non-Marking Sole
No
Wide Toe Cap
Yes
Standards
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Insulated
No
Insole System
Full Sock
Footwear Style
Athletic Shoe
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
Liner Material
Polyester
Footwear Construction Type
Cemented
Item
Athletic Work Shoes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Shank Material
Steel
Toe Type
Alloy
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Predominant Footwear Color
Gray
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Nylon
Resists
Oil, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray/Lavender, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.