This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Men, 9-1/2M, Lace Up, Brown, PR N1645 SZ: 9.5M

Work Shoes, Men, 9-1/2M, Lace Up, Brown, PR (Discontinued)

  • Mfr # N1645 SZ: 9.5M
  • Zoro # G9335891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1645 SZ: 9.5M
Zoro #
G9335891
UPC #
617420048828
Country of Origin
China

Dimensions

Height
4 in
Size
9-1/2
Heel Height
Less Than 1/2 in
Footwear Width
M

Details

Non-Marking Sole
No
Removable Insole
Yes
Toe Type
Steel
Oil Resisting Sole
Yes
Footwear Style
Dress/Casual Low
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Style Number
N1645
Footwear Closure Type
Lace Up
Static Dissipative
Yes
Insole System
Full Sock
Item
Work Shoes
Liner Material
Polyester
Metal Chip Resisting Sole
No
Standards
F2413-11 I/75 C/75 SD
Insulated
No
Conductive
No
Chain Saw Cut Resistant
No
Gender
Men's
Outsole Material
Rubber
Waterproof
No
Footwear Construction Type
Cemented
Color
Brown
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Metatarsal Guard
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Action Leather
Resists
Oil, Slips

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1645, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.