This item is Discontinued.

Nautilus Safety Footwear Hiking Shoes, Cmpst, Mn, 9-1/2, Lace Up, W, PR N1711 SZ: 9.5XW

Hiking Shoes, Cmpst, Mn, 9-1/2, Lace Up, W, PR (Discontinued)

  • Mfr # N1711 SZ: 9.5XW
  • Zoro # G9336783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1711 SZ: 9.5XW
Zoro #
G9336783
UPC #
617420017008
Country of Origin
China

Dimensions

Height
4 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size
9-1/2

Details

Waterproof
No
Gender
Men's
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Color
Navy
Outsole Material
Rubber
Insole System
Full Sock
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Wide Toe Cap
No
Standards
F2413-11 I/75 C/75 EH
Conductive
No
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Liner Material
Polyester
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Static Dissipative
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Predominant Footwear Color
Navy
Toe Type
Composite
Footwear Style
Hiker Low
Metal Chip Resisting Sole
No
Shank Material
Fiberglass
Insulated
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Fiberglass
Item
Hiking Shoes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Mesh
Resists
Oil, Slips

Description

Hiking Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Navy, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.