Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Work Shoes, Alloy, Mens, 9-1/2, Lace Up, PR N1400 SZ: 9.5W

Work Shoes, Alloy, Mens, 9-1/2, Lace Up, PR (Discontinued)

  • Mfr # N1400 SZ: 9.5W
  • Zoro # G9339705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1400 SZ: 9.5W
Zoro #
G9339705
UPC #
617420092470
Country of Origin
China

Dimensions

Height
4 in
Footwear Width
W
Size
9-1/2
Heel Height
Less Than 1/2 in

Details

Chain Saw Cut Resistant
No
Toe Type
Alloy
Metatarsal Guard
No
Completely Non Metallic
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Silver
Shank Material
Steel
Conductive
No
Oil Resisting Sole
Yes
Insole System
Full Sock
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Standards
F2413-11 I/75 C/75 EH
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Liner Material
Polyester
Waterproof
No
Puncture Resistant Insole
No
Midsole Material
EVA
Static Dissipative
No
Footwear Construction Type
Cemented
Item
Work Shoes
Footwear Shank Type
Steel
Gender
Men's
Color
Silver/Black
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Nylon
Resists
Oil, Slips

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Silver/Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.