This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Cmpst, Womens, 9-1/2, Lace Up, PR N1750 SZ: 9.5M

Work Shoes, Cmpst, Womens, 9-1/2, Lace Up, PR (Discontinued)

  • Mfr # N1750 SZ: 9.5M
  • Zoro # G9339994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1750 SZ: 9.5M
Zoro #
G9339994
UPC #
617420017695
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in

Details

Item
Work Shoes
Toe Type
Composite
Gender
Women's
Color
Black/Pink
Waterproof
No
Puncture Resistant Insole
No
Footwear Style
Athletic Shoe
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Metatarsal Guard
No
Ninety Degree Heel
No
Removable Insole
Yes
Liner Material
Polyester
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Insulated
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Insole System
Full Sock
Non-Marking Sole
No
Conductive
No
Standards
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Outsole Material
Rubber
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Metal Chip Resisting Sole
No
Static Dissipative
No
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Mesh
Resists
Oil, Slips

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black/Pink, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.