This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Cmpst, Womens, 9-1/2, Lace Up, PR N1750 SZ: 9.5XW

Work Shoes, Cmpst, Womens, 9-1/2, Lace Up, PR (Discontinued)

  • Mfr # N1750 SZ: 9.5XW
  • Zoro # G9340082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1750 SZ: 9.5XW
Zoro #
G9340082
UPC #
617420017848
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in

Details

Item
Work Shoes
Toe Type
Composite
Gender
Women's
Color
Black/Pink
Waterproof
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Liner Material
Polyester
Shank Material
Fiberglass
Conductive
No
Standards
F2413-11 I/75 C/75 EH
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Metatarsal Guard
No
Ninety Degree Heel
No
Insole System
Full Sock
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Static Dissipative
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Insulated
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Mesh
Resists
Oil, Slips

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black/Pink, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.