Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Work Shoes, Women, 9-1/2M, Slip On, Brown, PR N1880 SZ: 9.5M

Work Shoes, Women, 9-1/2M, Slip On, Brown, PR (Discontinued)

  • Mfr # N1880 SZ: 9.5M
  • Zoro # G9340177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1880 SZ: 9.5M
Zoro #
G9340177
UPC #
617420049207
Country of Origin
China

Dimensions

Height
4"
Heel Height
Less Than 1/2 in
Footwear Width
M
Size
9-1/2

Details

Chain Saw Cut Resistant
No
Metatarsal Guard
No
Liner Material
Polyester
Wide Toe Cap
Yes
Style Number
N1880
Removable Insole
Yes
Gender
Women's
Insulated
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Conductive
No
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Toe Type
Composite
Waterproof
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Predominant Footwear Color
Brown
Standards
F2413-11 I/75 C/75 SD
Puncture Resistant Insole
No
Item
Work Shoes
Footwear Closure Type
Slip On
Static Dissipative
Yes
Color
Brown
Non Metallic Upper
Yes
Footwear Style
Dress/Casual Low
Electrical Hazard Rated
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Insole System
Full Sock
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Nubuck Leather

Description

Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1880, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.