This item is Discontinued.

Nautilus Safety Footwear Work Shoes, Mens, 9-1/2, W, Lace Up, Gray, PR N4312 SZ: 9.5W

Work Shoes, Mens, 9-1/2, W, Lace Up, Gray, PR (Discontinued)

  • Mfr # N4312 SZ: 9.5W
  • Zoro # G9340642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4312 SZ: 9.5W
Zoro #
G9340642
UPC #
617420085151
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
W
Height
4 in
Heel Height
Less Than 1/2 in

Details

Color
Gray
Gender
Men's
Toe Type
Plain
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM 2413-11
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Conductive
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Chemical Resisting Sole
No
Insole System
Full Sock
Liner Material
Polyester
Predominant Footwear Color
Gray
Max. Heat Rating
Not Rated
Item
Work Shoes
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Upper Material
Leather/Mesh
Resists
Slips, Oil

Description

Work Shoes, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.