Work Shoes, Men, 9-1/2M, Slip On, Black, PR (Discontinued)
- Mfr # N4630 SZ: 9.5M
- Zoro # G9341272
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4630 SZ: 9.5M
Zoro #
G9341272
UPC #
617420027779
Country of Origin
China
Dimensions
Size
9-1/2
Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Description
Work Shoes, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.