Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
802-1333-0600
Zoro #
G9343397
UPC #
041298013280
Country of Origin
United States
Dimensions
Height
29 1/2 in
Base Size
6 in x 8 in
Details
Item
Adjustable Cane
Handle Type
Offset
Weight Capacity
250 lb
Base Type
Quad
Color
Silver
Handle Material
Foam
Industry Type
Healthcare
Description
Adjustable Cane, Offset Handle Type, Quad Base Type, Height 29 1/2 in, Weight Capacity 250 lb, Color Silver, Handle Material Foam, Base Size 6 in x 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.