This item is Discontinued.

Dmi Cane, Offset, 29-1/2 in. H, Copper Swirl 802-1333-9914

Cane, Offset, 29-1/2 in. H, Copper Swirl (Discontinued)

  • Mfr # 802-1333-9914
  • Zoro # G9343433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-1333-9914
Zoro #
G9343433
UPC #
041298000242
Country of Origin
United States

Dimensions

Height
29 1/2 in
Base Size
6 in x 8 in

Details

Item
Cane
Handle Type
Offset
Base Type
Quad
Weight Capacity
250 lb
Color
Copper Swirl
Handle Material
Foam
Industry Type
Healthcare

Description

Cane, Offset Handle Type, Quad Base Type, Height 29 1/2 in, Weight Capacity 250 lb, Color Copper Swirl, Handle Material Foam, Base Size 6 in x 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.