This item is Discontinued.

Dmi Pedal Exerciser, 20inLx18inH, Assembled 802-2008-0000

Pedal Exerciser, 20inLx18inH, Assembled (Discontinued)

  • Mfr # 802-2008-0000
  • Zoro # G9344036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-2008-0000
Zoro #
G9344036
UPC #
041298020080
Country of Origin
United States

Dimensions

Length
20 in
Width
18 in
Height
18 in

Details

Item
Pedal Exerciser
Drive System
Poly V Belt
Resistance
Variable
Features
Assembled, Durable Heavy-Duty Steel Tubing and Pedal Straps

Description

Pedal Exerciser, Drive System Poly V Belt, Features Assembled, Durable Heavy-Duty Steel Tubing and Pedal Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.