This item is Discontinued.

Dmi Waterproof Sheet, Twin, 72inLx36inW, Wht,  560-8098-0023

Waterproof Sheet, Twin, 72inLx36inW, Wht, (Discontinued)

  • Mfr # 560-8098-0023
  • Zoro # G9344474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560-8098-0023
Zoro #
G9344474
UPC #
041298809845
Country of Origin
United States

Dimensions

Size
Twin
Width
36 in
Length
72 in

Details

Item
Waterproof Sheet
Type
Flat
Fabric
50% Cotton/50% Waterproof Rubber
Color
White
Corners
Flat
Closure
Flap

Description

Waterproof Sheet, Twin Size, Width 36 in, Length 72 in, 50 Percent Cotton/50 Percent Waterproof Rubber, Color White, Corners Flat, Closure Flap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.