Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Sharpening Stone, SC, 46G, 2-3/8in W, Green (Discontinued)

  • Mfr # UBRGC46G
  • Zoro # G9344727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBRGC46G
Zoro #
G9344727
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
2 3/8 in
Height
1 1/2 in

Details

Grit
46
Item
Single Grit Sharpening Stone
Abrasive Material
Silicon Carbide
Grade
Fine
Color
Green

Description

Single Grit Sharpening Stone, Abrasive Material Silicon Carbide, Grade Fine, Grit 46, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.