This item is Discontinued.

No Product Image Available

Straight Grinding Wheel, 14in Dia, Ceramic (Discontinued)

  • Mfr # K323153
  • Zoro # G9346836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K323153
Zoro #
G9346836
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Ceramic
Grit
46
Grade
Soft
Bond Type
Ceramic
Color
Blue/Pink
Series
8BP
Specification
8BP46-H800-VOS
Application
For Surface Grinding
Max. RPM
1800
Wheel Type
Straight

Description

Ceramic, Specification 8BP46-H800-VOS, Wheel Type Straight, Series 8BP, Grade Soft, Bond Type Ceramic, Color Blue/Pink, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.