Straight Grinding Wheel, 7inDia, AO Blend (Discontinued)
- Mfr # K320698
- Zoro # G9346845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K320698
Zoro #
G9346845
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/2 in
Details
Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Soft
Bond Type
Vitrified
Color
Gray
Application
For Surface Grinding
Series
32A
Max. RPM
3600
Specification
32A46-H14-VEQ
Wheel Type
Straight
Description
Aluminum Oxide, Specification 32A46-H14-VEQ, Wheel Type Straight, Series 32A, Grade Soft, Bond Type Vitrified, Color Gray, Item Straight Grinding Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.