Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSRDCDS10A1
Zoro #
G9348035
UPC #
785901687726
Country of Origin
Unknown
Details
Item - Relay
Solid State Relay
Input or Control Voltage
4 to 32V DC
Output or Controlled Voltage Range
24 to 280V AC
Max. Output Amps w/Heat Sink
10
Switch Type
SCR
Relay Turns On At
Zero Crossing
Input Voltage
4 to 32VDC
Voltage Output
24 to 280VAC
Item
Solid State Relay
Standards
UL, CSA, CE, RoHS
Turns On At
Zero Cross
Input or Control Voltage Range
4 to 32VDC
Case Color
Dark Gray
Phase
1
Description
Solid State Relay, Input Voltage 4 to 32VDC, Standards UL, CSA, CE, RoHS, Case Color Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.