Office Chair, 37 in H, Black

  • Mfr # 6716HB-A

  • Zoro # G9348112


product price:  $309.69
/ea
Free Shipping & Returns

Key Features

Overall Width
26 in
Overall Height
27 to 37 in
Features
10-Year Warranty, Accent Trim, Backrest Handle
Standards
ANSI/BIFMA, MAS Certified Green
Includes
Accent Trim, Mushroom Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6716HB-A
Zoro #
G9348112
UPC #
604747891039
Country of Origin
China

Dimensions

Overall Width
26 in
Overall Height
27 to 37 in
Seat Width
18 in
Overall Depth
26 in
Minimum Overall Height
27 in
Caster/Glide Diameter
2 in
Cushion Thickness
1 1/4 in
Seat Height Min.
16 in
Back Width
16 in
Seat Depth
17 in
Minimum Seat Height
16 in
Seat Height Max.
26 in
Seat Thickness
1 1/4 in
Maximum Overall Height
37 in
Notional Size
Standard
Back Height
12 in
Maximum Seat Height
21 in

Details

Features
10-Year Warranty, Accent Trim, Backrest Handle
Standards
ANSI/BIFMA, MAS Certified Green
Includes
Accent Trim, Mushroom Glides
Seat Adjustments
Height
Swivel
Yes
Seat Tilt Backward
None
Back Material
Polyurethane
Adjustable Seat
Yes
Rolling
Yes
Frame Color
Black
Base Style
5-Leg
Green Certification or Other Recognition
MAS Certified Green
Back Tilt Backward
10 Degrees
Back Tilt Forward
None
Adjustable Tilt Tension
No
Weight Capacity
300 lb
Tilt Configuration
Freely Locking Tilt
Seat Material
Polyurethane
Number of Glides
5
Swivel Angle
360 Degrees
Number of Arms
2
Assembly
Unassembled
Caster/Glide Type
Mushroom Glides
Base Color
Black
Arm Style
Adjustable
Assembled/Unassembled
Unassembled
Support Style
Column
Frame Material
Steel
Number of Casters
5
Waterfall Seat
Yes
Maximum Back Tilt
10 Degrees
Number of Casters/Glides
5
Arm Adjustment
Height
Base Material
Polyurethane
Adjustable Arms
Yes
Caster Type
Mushroom Glides
Back Color
Black
Tilting Back
Yes
Seat Color
Black
Seat Tilt Forward
None
Item
Office Chair
Number of Feet
5

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 in, Overall Depth 26 in, Maximum Seat Height 21 in, Maximum Overall Height 37 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/4 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Steel, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Freely Locking Tilt, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.