This item is Discontinued.

Nasco Rain Jacket with Hood, S, PVC/Nylon/PVC 311JYS

Rain Jacket with Hood, S, PVC/Nylon/PVC (Discontinued)

  • Mfr # 311JYS
  • Zoro # G9348832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311JYS
Zoro #
G9348832
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Chest Size
36" to 38"
Thickness
0.40mm

Details

Item
Rain Jacket with Hood
Color
Yellow
Material
PVC/Nylon/PVC
Fabric Weight
9 oz
Gender
Unisex
Number of Inside Pockets
0
Closure Type
snaps
Number of Outside Pockets
0
Seam Style
Dielectrically Welded
Resists
water

Description

Rain Jacket with Hood, Gender Unisex, Material PVC/Nylon/PVC, Thickness 0.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.