Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300TYX
Zoro #
G9348841
UPC #
-
Country of Origin
United States
Dimensions
Size
Xl
Thickness
0.40mm
Fits Waist Size
44" to 46"
Details
Gender
Unisex
Color
Yellow
Number of Pockets
0
Resists
water
Seam Style
Dielectrically Welded
Item
Rain Bib Overall
Closure Type
snaps
Inseam
29"
Material
Polyurethane/Nylon
Fabric Weight
9 oz
High-Visibility
No
Description
Rain Bib Overall, Material Polyurethane/Nylon, Gender Unisex, Inseam 29 In., High-Visibility No, Fabric Weight 9 oz, Thickness 0.40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.