Board Sports Set, Polypropylene, Silver (Discontinued)
- Mfr # FWS-4812-2SC-28
- Zoro # G9349173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWS-4812-2SC-28
Zoro #
G9349173
UPC #
185376888220
Country of Origin
Switzerland
Dimensions
Overall Width
48 in
Overall Depth
3/4 in
Overall Height
12 in
Panel (H x W)
12 in x 48 in
Details
Material
PVC
Color
Silver
Number of Bins
1
Number of Hooks
7
Includes
Moutning Hardware
Item - Slatwalls
Slatwall Panel Kit
Slatwall Channel Spacing
3 in
Panel Capacity
100 lb/sq ft
Number of Slat Wall Panels
2
Item
Slatwall Kit
Number of Slatwall Panels
2
Description
Slatwall Kit, Color Silver, Material PVC, Number of Bins 1, Number of Hooks 7, Includes Moutning Hardware, 3/4 in Overall Depth, 12 in Overall Height, 48 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.