Danger Sign, 5 in H x 7 in W, Polyester, Horizontal Rectangle, Confined Space Enter By Permit Only

  • Mfr # LCU4-0538-ND_7X5

  • Zoro # G9350391


product price:  $3.79
/ea

Key Features

Header
Danger
Legend
Confined Space Enter By Permit Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0538-ND_7X5
Zoro #
G9350391
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Corrosion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header
Danger
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Graffiti Resistant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Glow In The Dark
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend
Confined Space Enter By Permit Only
Metal Detectable
No
Sign Header Style
Text
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.