Men's LaCrosse Meta-Pac Rubber Boot, Steel Toe, 16" Height, Black, 8

  • Mfr # 228260

  • Zoro # G9357722


product price:  $181.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
228260
Zoro #
G9357722
UPC #
715474432751
Country of Origin
China

Dimensions

Size
8
Height
16"
Footwear Width
D
Heel Height
1 in or Greater
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Meta-Pac
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Ozone and Tear Resistant Rubber
Footwear Application
Agriculture, Construction, Food Processing, Gas, Mining, Oil
Outsole Material
Rubber
Standards
ASTM F2413-18
Shank Material
Fiberglass
Footwear Sole Pattern
Trac-Lite(TM)
Resists
Abrasions, Ozone, Punctures, Tears
Insulation Type
None
Midsole Material
Rubber
Style Number
228260
Toe Shape
Round
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Metatarsal Guard
Yes
Insulated
No
Typical Rubber Boot Application
General Use
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Completely Non Metallic
No
Static Dissipative
No
Oil Resisting Sole
Yes
Shoe Style
Knee
Metatarsal Guard Style
Internal
Metatarsal Guard Technology
Rubber
Max. Operating Temp.
400 Degrees F
Footwear Brand
LACROSSE
Midsole Technology
3 Layer Sponge-Rubber System
Min. Operating Temp.
0 Degrees F
Puncture Resistant Insole Technology
Steel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Wet): 0.37
Insole Material
EVA
Insole Color
Black
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.