Men's LaCrosse Meta-Pac Rubber Boot, Steel Toe, 16" Height, Black, 14

  • Mfr # 228260

  • Zoro # G9357783


product price:  $181.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
228260
Zoro #
G9357783
UPC #
715474432812
Country of Origin
China

Dimensions

Size
14
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Meta-Pac
Upper Material
Rubber
Heel Style
Defined Heel
Features
Ozone and Tear Resistant Rubber
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Food Processing, Gas, Mining, Oil
Toe Shape
Round
Insulated
No
Footwear Sole Pattern
Trac-Lite(TM)
Midsole Material
Rubber
Style Number
228260
Shank Material
Fiberglass
Insulation Type
None
Outsole Material
Rubber
Footwear Closure Type
Pull On
Typical Rubber Boot Application
General Use
Metatarsal Guard
Yes
For Outdoor Traction
Yes
Resists
Abrasions, Ozone, Punctures, Tears
Standards
ASTM F2413-18
Completely Non Metallic
No
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Ninety Degree Heel
Yes
Shoe Style
Knee
Metatarsal Guard Style
Internal
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Max. Operating Temp.
400 Degrees F
Puncture Resistant Insole Technology
Steel
Metatarsal Guard Technology
Rubber
Insole Color
Black
Footwear Brand
LACROSSE
Insole Material
EVA
Min. Operating Temp.
0 Degrees F
Midsole Technology
3 Layer Sponge-Rubber System
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Wet): 0.37

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.