Degreaser, 1 Gal Pail, Liquid, Colorless, 4 PK

  • Mfr # 57024

  • Zoro # G9358019


product price:  $172.99
/pk 4, $43.25/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
7.1875 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57024
Zoro #
G9358019
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Container Size
1 gal
Cleaner Container Size
1 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Mild solvent
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
7.1875 lb
Features
H225 Highly Flammable Liquid and Vapour, H304 May Be Fatal If Swallowed and Enters Airways, Causes Skin Irritation, H336 May Cause Drowsiness Or Dizziness
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Application
Electrical, Equipment/Machinery, Fleet/Vehicle
VOC Content
700 g/L
For Use With
Use Zep I.D. Red to remove oil, grease, dirt, lubricants, and tar from circuit boards, electrical contacts, electric motors, machinery parts, electronic equipment, molds, textiles
Primary Chemical
None
Dielectric Strength
39,600V
Nonflammable
No
Cleaner Container Type
Non Aerosol Can
Cleaner Chemical Product Grouping
Degreasers
Flash Point
-0.4 Degrees F
NSF Rating
Not Rated
Product Series
I.D. Red
Properties
Plastic Safe
Butyl Free
No
Plastic Safe
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
Base Formula
Solvent Based
Biodegradable
No
Removes
Oil, Grease, Grime, Dirt, Lubricants
Degreaser Application
Automotive Repair Shops, Hvac Contractors, Manufacturing Processes, Industrial Environments

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Non Aerosol Can, 1 gal, Net Weight 7.19 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 39,600V, Application Electrical, Equipment/Machinery, Fleet/Vehicle, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.