Size 7-1/2 Men's 8" Work Boot Composite Mining Boots, Brown (Discontinued)
- Mfr # 552089
- Zoro # G9358413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
552089
Zoro #
G9358413
UPC #
-
Country of Origin
China
Dimensions
Size
7-1/2
Heel Height
3/4 in
Footwear Width
M
Height
8 in
Description
Mining Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Puncture Resisting (PR), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 552089, Insulated Yes, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.