Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76041_999-XL
Zoro #
G9360066
UPC #
-
Country of Origin
China
Dimensions
Fits Chest Size
44" to 45-1/2"
Size
XL
Length
31"
Details
Fabric Weight
10 oz
Lining Material
Polyester
Standards
EN 14058, EN 342:3004
Item
Chelsea Lined Jacket
Number of Outside Pockets
4
Gender
Men's
Material
79% Cotton, 21% Polyester
Includes
Reinforcements At Shoulders, Elbows, Cuffs and Hem, Extra Padding At Shoulders, Reflective Detail, Snap Adjustment At Each Side of Waist, Hook-and-Loop Adjustments At Cuffs, 600g Insulation In Body, 80g Insulation In Sleeves
Number of Inside Pockets
1
Insulated
Yes
Color
Black
Closure Type
Zipper with Storm Flap
Description
Chelsea Lined Jacket, Gender Men's, Material 79 Percent Cotton, 21 Percent Polyester, Fabric Weight 10 oz, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Black, Length 31 In., Lining Material Polyester, Size XL, Includes Reinforcements At Shoulders, Elbows, Cuffs and Hem, Extra Padding At Shoulders, Reflective Detail, Snap Adjustment At Each Side of Waist, Hook-and-Loop Adjustments At Cuffs, 600g Insulation In Body, 80g Insulation In Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.