Lever Lockset, Mechanical, GT Curved

  • Mfr # GT115PHL626234ASASFL

  • Zoro # G9361703


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GT115PHL626234ASASFL
Zoro #
G9361703
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Thickness
1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Philadelphia
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Not Keyed
Location Type
Commercial
Standards
ANSI/BHMA A156.2, California Education Code Compliant (Functions GT135, GT135LED, GT145), FF-H-10C (Superseded by A156.2), HVHZ, ICC/ANSI 117.1, PDQ Product Approval: FL 21376
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Series
GT Curved
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Strike Type
ASA
Number of Pins
6
Lockset Fire Rating
3 hr
For Use With
Wood, Steel Doors
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Handle Material
Zinc
Number of Keys
2
Backset
2 3/4 in
Keying
Unkeyed
Fire Rated
3 hr.
Grade
1
Finish
Satin Chrome
Features
13 ga Steel Anti-Rotation Plate, 2,200 lbf-in Lever Torque Resistant
Function
Storeroom
Visual Indicator Message
No Message
Pins
6/7
Cylinder
Not Included
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Function ANSI Code
F86
Application
Commercial
Locking/Unlocking Access - Outside
Coreless
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Knob/Handle Material
Zinc
ANSI Grade
1
Lockset Style
Philadelphia
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,GT Curved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.