This item is Discontinued.

3M Cubitron Hook/Loop Disc, Multihole, 80 Grt, 6in, PK50 86824

Hook/Loop Disc, Multihole, 80 Grt, 6in, PK50 (Discontinued)

  • Mfr # 86824
  • Zoro # G9362403
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86824
Zoro #
G9362403
UPC #
00051125868242
Country of Origin
United States

Dimensions

Disc Dia.
6"

Details

Vacuum Hole Design
Multi-Hole
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Backing Material
Film
Series
3M CUBITRON II
Item
Hook-and-Loop Sanding Disc
Backing Weight
C
Color
Purple

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight C, Grade Medium, Grit 80, Series 3M CUBITRON II, Color Purple, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.