Hook-and-Loop Sanding Disc, 5" Dia, Multi-Hole, Precision Shaped Ceramic, 80+ Grit, Open Coat Type
Mfr # 7100044448
Zoro # G9362665
product price:Â $58.59
/pk 50, $1.17/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
Multi-Hole
Grade
Medium
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100044448
Zoro #
G9362665
UPC #
00051125868501
Country of Origin
United States
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Grade
Medium
Abrasive Material
Precision Shaped Ceramic
Grit
80+
Abrasive Type
Open Coat
Series
732U
Disc Backing Material
Paper
Color
Purple
Abrasive Grade
Medium
Backing Weight
C
Abrasive Grit
80 / P80
Backing Material
Paper
Number of Vacuum Holes
Multi-Hole
Resistance Properties
Load
Coating Coverage
Open
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 5 in, Series 732U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.