Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
86851
Zoro #
G9362674
UPC #
00051125868518
Country of Origin
United States
Dimensions
Disc Dia.
5"
Details
Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Ceramic
Grit
120
Abrasive Type
Coated
Color
Purple
Series
3M CUBITRON II
Backing Material
Paper
Item
Hook-and-Loop Sanding Disc
Backing Weight
C
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Grade Fine, Grit 120, Series 3M CUBITRON II, Color Purple, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.