Radial Ball Bearing, 6310 Industry Number, Open, 50 mm Dia, Alloy Steel

  • Mfr # 6310/C3

  • Zoro # G9363085


product price:  $34.15
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
System of Measurement
Metric
Bore Dia.
50mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6310/C3
Zoro #
G9363085
UPC #
888569115003
Country of Origin
China

Dimensions

Bore Dia.
50mm
Outside Dia.
110mm
Width
27mm
Bore Diameter
50 mm
Outside Diameter
110 mm
Outer Ring Width
27 mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
System of Measurement
Metric
Seal/Shield Type
Open
Bearing Industry Number
6310
ABEC Rating
1
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Industry Number
3VX630
ABEC Tolerance
1
Dynamic Load Capacity
13938 Lbf
Static Load Capacity
8543 Lbf
Temp. Range
-20 to +390° F
Bore Tolerance
+0/-0.012mm
Max. RPM
6,400 RPM
Lubrication
Light Oil Preservative
Ring Material Grade
AISI 52100
Maximum Speed
7,500 RPM
Dynamic Radial Load Capacity
13,900 lbf
Includes Retaining Ring
No
Maximum Axial Load
13,900 lbf
Static Radial Load Capacity
8,600 lbf
Minimum Temperature
-40 Degrees F
Ball Material Grade
AISI 52100
Standards
AFBMA, ISO Certified 9001
Retaining Ring Groove
No
For Environment
Oily/Greasy
Maximum Temperature
350 °F

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Open, For Environment Oily/Greasy, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 13,900 lbf, Includes Retaining Ring No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.